Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # ISCC-200-200-KW
Zoro # G6971641
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 2 in
- Material - Couplings Steel
- Outside Dia. 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-200-200-KW
- Zoro # G6971641
- UPC # 044861044476
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 9/16 in |
Overall Length | 4 7/8 in |
Keyway Width | 1/2 in |
Keyway Width (In.) | 1/2 |
Screw Size | 3/8"-24 |
Clearance Dia. (In.) | 3-9/16 |
Clearance Dia. | 3.563 in |
Screw Size (In.) | 3/8-24 x 1 |
Bore Diameter 1 | 2 in |
Clearance Diameter | 3.56 in |
Coupling Outside Diameter | 3 3/8 in |
Bore Diameter 2 | 2 in |
Keyway Depth 1 | 1/4 in |
Screw Thread Size | 3/8"-24 |
Keyway Width 2 | 1/2 in |
Keyway Width 1 | 1/2 in |
Maximum Bore Diameter | 2 in |
Different Bore Sizes | No |
Minimum Bore Diameter | 2 in |
Keyway Depth 2 | 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round Keyed, Clearance Diameter 3.56 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 3/8 in, Different Bore Sizes No, Keyway Depth 1 1/4 in, Keyway Depth 2 1/4 in, Minimum Bore Diameter 2 in, Keyway Width 1 1/2 in, Keyway Width 2 1/2 in, Maximum Bore Diameter 2 in, Maximum Speed 4,000 RPM, Maximum Torque 8,310 in-lb, Overall Length 4 7/8 in, Shaft Locking Type Clamp On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-02AS)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (HCP205-16)
- WESTWARD Fitting, Straight, 1/4"-28 Thrd Size, PK10 (52NZ73)
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-025)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, Set ScwType, 1inL, 5/8india (RC-031-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-112-112-S)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-050-S-KW)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 3-5/8in.L, 2-1/2in.dia (2ISCC137-137SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-025-025)
- FALK Steelflex 1055G/5-1/2Gf Exp Blt Rigid Rsb Hub (10013832 1203689)
- Climax Metal Products Rigid Clamp Couplings