Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # ISCC-150-100
Zoro # G6553242
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 in x 1-1/2 in
- Material - Couplings Steel
- Outside Dia. 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-150-100
- Zoro # G6553242
- UPC # 044861044421
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in x 1-1/2 in |
Outside Dia. | 2 15/16 in |
Overall Length | 3 7/8 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 2.938 in |
Screw Size (In.) | 5/16-24 x 1 |
Clearance Dia. (In.) | 2-15/16 |
Screw Thread Size | 5/16"-24 |
Clearance Diameter | 2.94 in |
Bore Diameter 1 | 1 1/2 in |
Maximum Bore Diameter | 1 1/2 in |
Bore Diameter 2 | 1 in |
Minimum Bore Diameter | 1 in |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 2 5/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.94 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 4,750 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Bearing Equipment Or Accessory, Small Bore Inch Seal (450362)
- NTN Tapered Roller Bearing Assy., 4T-32008X (32008X)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Brass/Steel (30E728)
- FESTO Solenoid Coil VACF-B-B2-5 (VACF-B-B2-5)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-037-037-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-075-075-KW)
- CLIMAX METAL PRODUCTS RigidSftCplg, SetScwType, 2inL, 1-3/4in dia (RC-087)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-050)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-125-100)
- CLIMAX METAL PRODUCTS RigidSftCplg, TwoPcClpRecessScw, 2-1/4in.L (2CC-062-062)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-025)
- Climax Metal Products Couplings, Collars, & Adapters