Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # ISCC-125-125
Zoro # G6956117
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/4 in
- Material - Couplings Steel
- Outside Dia. 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-125-125
- Zoro # G6956117
- UPC # 044861410158
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 5/16 in |
Overall Length | 3 1/4 in |
Clearance Dia. | 2.313 in |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 2-5/16 |
Screw Size (In.) | 1/4-28 x 3/4 |
Bore Diameter 1 | 1 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Clearance Diameter | 2.31 in |
Coupling Outside Diameter | 2 1/16 in |
Different Bore Sizes | No |
Bore Diameter 2 | 1 1/4 in |
Minimum Bore Diameter | 1 1/4 in |
Screw Thread Size | 1/4"-28 |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round, Clearance Diameter 2.31 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,080 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP RNMG-43 C-2 Carbide Face Mill Insert (6005-6043)
- SMC Vacuum Buffer, Rotating, 89mm (ZPB2J20-B5)
- MARS Rnd Run Capacitor, 35Mfd, 370V, Ms12718 (12718)
- PARKER Coupler Body, Steel, Push On, 110 cfm (16-6BP)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 3-1/4in.L, 2-1/8in.dia, S (CC-112-112-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-050-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-075SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-125-125KW)
- CLIMAX METAL PRODUCTS RigidSftCplg, OnePcClpRecessScw, 1-7/8in.L (CC-050-050)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-037)
- ANVIL 134 8 GAL HVY DUTY BEAM CLAMP (0500315155)
- Climax Metal Products Couplings, Collars, & Adapters