Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # ISCC-125-125-S
Zoro # G6940893
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/4 in
- Material - Couplings Stainless Steel
- Outside Dia. 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # ISCC-125-125-S
- Zoro # G6940893
- UPC # 044861432655
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 5/16 in |
Overall Length | 3 1/4 in |
Screw Size | 1/4"-28 |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Dia. | 2.313 in |
Clearance Dia. (In.) | 2-5/16 |
Bore Diameter 1 | 1 1/4 in |
Minimum Bore Diameter | 1 1/4 in |
Bore Diameter 2 | 1 1/4 in |
Different Bore Sizes | No |
Maximum Bore Diameter | 1 1/4 in |
Clearance Diameter | 2.31 in |
Screw Thread Size | 1/4"-28 |
Coupling Outside Diameter | 2 1/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round, Clearance Diameter 2.31 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,660 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Double Row Angular Contact Bearing - 45 Mm Id X 85 Mm Od X 30.2 Mm W; Open (5209W)
- GATES 660 mm Outside Length, 13 mm Top Width, 1 Ribs (4L260K)
- BUYERS PRODUCTS Sump Strainer, 1-1/4" NPT, Male Thread (SW1250753)
- SMC Regulator, 1/4" NPT Prt Gauge, Rght To Lft (AR20-N02E-RZ-B)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-200-200)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-100)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-150-150)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 4-1/2in.L, 2-3/4in.dia, S (RC-175-KW)
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 1.5 Shaftdia (C600E-150)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-075-075)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 1/2 In (FCR24-12-8-SS)
- Climax Metal Products Couplings, Collars, & Adapters