Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-112-112-KW One-Piece Industry Standard Clamping Coupling with Keyway
Mfr # ISCC-112-112-KW
Zoro # G7248665
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/8 in
- Material - Couplings Steel
- Outside Dia. 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-112-112-KW
- Zoro # G7248665
- UPC # 044861044452
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 2 3/16 in |
Overall Length | 3 1/8 in |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 2-3/16 |
Keyway Width (In.) | 1/4 |
Clearance Dia. | 2.188 in |
Keyway Width | 1/4 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Coupling Outside Diameter | 1 3/4 in |
Different Bore Sizes | No |
Keyway Depth 2 | 1/8 in |
Maximum Bore Diameter | 1 1/8 in |
Bore Diameter 2 | 1 1/8 in |
Screw Thread Size | 1/4"-28 |
Keyway Width 2 | 1/4 in |
Keyway Width 1 | 1/4 in |
Keyway Depth 1 | 1/8 in |
Bore Diameter 1 | 1 1/8 in |
Clearance Diameter | 2.19 in |
Minimum Bore Diameter | 1 1/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round Keyed, Clearance Diameter 2.19 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 2,770 in-lb, Overall Length 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Motor 1 Hp Condenser Fans Hvac/R Motor, 1 Phase, 1200 Rpm, 200-230/460 V, 48Z Frame, Open (P195)
- DAYTON AX51 Cogged V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (6L238)
- KOYO Needle Roller Brg, 3228, 2in Bore, Open (B-3228)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/4 (1J943-4-4)
- CLIMAX METAL PRODUCTS ISCC-062-062-S One-Piece Industry Standard Clamping Coupling (ISCC-062-062-S)
- CLIMAX METAL PRODUCTS 2CC-125-125 Two-Piece Clamping Coupling Recessed Screw (2CC-125-125)
- CLIMAX METAL PRODUCTS CC-075-075-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-075-075-KW)
- CLIMAX METAL PRODUCTS RC-200 Set Screw Coupling (RC-200)
- CLIMAX METAL PRODUCTS RC-100-KW Set Screw Coupling with Keyway (RC-100-KW)
- CLIMAX METAL PRODUCTS 2CC-175-175-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-175-175-KW)
- DAYTON Coupling, Rigid Steel (6L014)
- Climax Metal Products Rigid Clamp Couplings