Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-100-100-S One-Piece Industry Standard Clamping Coupling
Mfr # ISCC-100-100-S
Zoro # G7220333
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 in
- Material - Couplings Stainless Steel
- Outside Dia. 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-100-100-S
- Zoro # G7220333
- UPC # 044861432013
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 1/16 in |
Overall Length | 3 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Dia. | 2.063 in |
Clearance Dia. (In.) | 2-1/16 |
Screw Size | 1/4"-28 |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.06 in |
Bore Diameter 2 | 1 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 1 3/4 in |
Minimum Bore Diameter | 1 in |
Maximum Bore Diameter | 1 in |
Bore Diameter 1 | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.06 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 1,330 in-lb, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED V-Belt, 3/8 X 38 (3V380)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Tube LB 8008(TM) C5-A(R) (234194)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-3/8 Bore Dia., 11 # of Teeth (80BS11H X 1 3/8)
- LUCAS OIL Products Red ""N"" Tacky Multi-Purpose Grease 11 oz (11025)
- CLIMAX METAL PRODUCTS RC-050-KW Set Screw Coupling with Keyway (RC-050-KW)
- CLIMAX METAL PRODUCTS RC-037-KW Set Screw Coupling with Keyway (RC-037-KW)
- CLIMAX METAL PRODUCTS 2ISCC-125-100 Two-Piece Industry Standard Clamping Coupling (2ISCC-125-100)
- CLIMAX METAL PRODUCTS ISCC-037-037-S One-Piece Industry Standard Clamping Coupling (ISCC-037-037-S)
- CLIMAX METAL PRODUCTS 2ISCC-100-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-100-075KW)
- CLIMAX METAL PRODUCTS RC-100 Set Screw Coupling (RC-100)
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. (PCR14-5-3-A)
- Climax Metal Products Rigid Clamp Couplings