Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-100-100-KW One-Piece Industry Standard Clamping Coupling with Keyway
Mfr # ISCC-100-100-KW
Zoro # G7261782
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 in
- Material - Couplings Steel
- Outside Dia. 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # ISCC-100-100-KW
- Zoro # G7261782
- UPC # 044861411087
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 1/16 in |
Overall Length | 3 in |
Keyway Width (In.) | 1/4 |
Clearance Dia. | 2.063 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Screw Size | 1/4"-28 |
Keyway Width | 1/4 in |
Clearance Dia. (In.) | 2-1/16 |
Coupling Outside Diameter | 1 3/4 in |
Bore Diameter 2 | 1 in |
Bore Diameter 1 | 1 in |
Screw Thread Size | 1/4"-28 |
Keyway Width 2 | 1/4 in |
Keyway Depth 2 | 1/8 in |
Minimum Bore Diameter | 1 in |
Keyway Width 1 | 1/4 in |
Different Bore Sizes | No |
Clearance Diameter | 2.06 in |
Keyway Depth 1 | 1/8 in |
Maximum Bore Diameter | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.06 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 2,470 in-lb, Overall Length 3 in, Shaft Locking Type Clamp On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 12/Skid Moa-V112-Ae Diaphragm Pump (MOA-V112-AE)
- SKF SKF-6307 2Z/C3, Single Row Ball Brgs, 6307 2ZC3 (6307 2Z/C3)
- FESTO Compact Cylinder ADN-20-20-I-P-A (ADN-20-20-I-P-A)
- DIXON Swivel Joint Style 20 FNPT, AL, 1.5" (15020FXFAL00000)
- CLIMAX METAL PRODUCTS RC-037-S-KW Set Screw Coupling with Keyway (RC-037-S-KW)
- CLIMAX METAL PRODUCTS 2CC-150-150-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-150-150-KW)
- CLIMAX METAL PRODUCTS RC-100-S Set Screw Coupling (RC-100-S)
- CLIMAX METAL PRODUCTS 2CC-075-075 Two-Piece Clamping Coupling Recessed Screw (2CC-075-075)
- CLIMAX METAL PRODUCTS ISCC-050-050 One-Piece Industry Standard Clamping Coupling (ISCC-050-050)
- CLIMAX METAL PRODUCTS ISCC-062-062SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-062-062SKW)
- CLIMAX METAL PRODUCTS RC-025-A Set Screw Coupling (RC-025-A)
- Climax Metal Products Rigid Clamp Couplings