Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-075-075SKW One-Piece Industry Standard Clamping Coupling with Keyway
Mfr # ISCC-075-075SKW
Zoro # G6557993
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Overall Length 2 1/4 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-075-075SKW
- Zoro # G6557993
- UPC # 044861431108
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Overall Length | 2 1/4 in |
Clearance Dia. | 1.813 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Screw Size | 1/4"-28 |
Keyway Width | 3/16 in |
Clearance Dia. (In.) | 1-13/16 |
Keyway Width (In.) | 3/16 |
Keyway Width 2 | 3/16 in |
Bore Diameter 2 | 3/4 in |
Maximum Bore Diameter | 3/4 in |
Screw Thread Size | 1/4"-28 |
Minimum Bore Diameter | 3/4 in |
Bore Diameter 1 | 3/4 in |
Clearance Diameter | 1.81 in |
Coupling Outside Diameter | 1 1/2 in |
Keyway Width 1 | 3/16 in |
Keyway Depth 1 | 3/32 in |
Different Bore Sizes | No |
Keyway Depth 2 | 3/32 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 1.81 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 990 in-lb, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 14 PC Coupler and Plug Kit (S-314MKIT)
- NTN Flange Bearing, 3-Bolt, 1" Bore Dia. (SUCFBL205-16CCFG1)
- RULAND Coupling, 4 Beam Set Screw, 8mmx8mm (MWS25-8-8-SS)
- TOMPKINS Hydraulic Fitting-Steel06MJ-12MP (2404-06-12)
- CLIMAX METAL PRODUCTS ISCC-075-075-S One-Piece Industry Standard Clamping Coupling (ISCC-075-075-S)
- CLIMAX METAL PRODUCTS ISCC-075-062-S One-Piece Industry Standard Clamping Coupling (ISCC-075-062-S)
- CLIMAX METAL PRODUCTS CC-100-100-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-100-100-KW)
- CLIMAX METAL PRODUCTS ISCC-062-062SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-062-062SKW)
- CLIMAX METAL PRODUCTS RC-050-KW Set Screw Coupling with Keyway (RC-050-KW)
- CLIMAX METAL PRODUCTS 2CC-150-150-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-150-150-KW)
- DAYTON Coupling, Rigid Steel (6L019)
- Climax Metal Products Couplings, Collars, & Adapters