Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-075-062 One-Piece Industry Standard Clamping Coupling
Mfr # ISCC-075-062
Zoro # G6775203
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 5/8 in x 3/4 in
- Material - Couplings Steel
- Outside Dia. 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-075-062
- Zoro # G6775203
- UPC # 044861431061
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in x 3/4 in |
Outside Dia. | 1 13/16 in |
Overall Length | 2 1/4 in |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 1-13/16 |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Dia. | 1.813 in |
Bore Diameter 2 | 5/8 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter 1 | 3/4 in |
Minimum Bore Diameter | 5/8 in |
Maximum Bore Diameter | 3/4 in |
Coupling Outside Diameter | 1 1/2 in |
Different Bore Sizes | Yes |
Clearance Diameter | 1.81 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.81 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,540 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS 3/8in NPS F Reusable Hose Connection (240034)
- DYNABRADE Overskirt, 57084 (57084)
- SMC Speed Control Valve, 12mm Tube, 1/2 In (AS4211F-04-12SA)
- DEWALT Grease Gun Coupler, Right Angle, 10, 000psi (DCGG5702)
- CLIMAX METAL PRODUCTS 2ISCC-075-062KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-062KW)
- CLIMAX METAL PRODUCTS RC-037-S Set Screw Coupling (RC-037-S)
- CLIMAX METAL PRODUCTS RC-050 Set Screw Coupling (RC-050)
- CLIMAX METAL PRODUCTS RC-025 Set Screw Coupling (RC-025)
- CLIMAX METAL PRODUCTS ISCC-100-100SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100SKW)
- CLIMAX METAL PRODUCTS RC-075-A Set Screw Coupling (RC-075-A)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- Climax Metal Products Rigid Clamp Couplings