Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-062-062SKW One-Piece Industry Standard Clamping Coupling with Keyway
Mfr # ISCC-062-062SKW
Zoro # G6944402
original price:
$110.59
5% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 5/8 in
- Material - Couplings Stainless Steel
- Outside Dia. 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-062-062SKW
- Zoro # G6944402
- UPC # 044861431078
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 9/16 in |
Overall Length | 2 in |
Screw Size (In.) | 10-32 x 1/2 |
Clearance Dia. | 1.563 in |
Screw Size | #10-32 |
Keyway Width (In.) | 3/16 |
Keyway Width | 3/16 in |
Clearance Dia. (In.) | 1-9/16 |
Screw Thread Size | #10-32 |
Keyway Depth 2 | 3/32 in |
Keyway Width 2 | 3/16 in |
Coupling Outside Diameter | 1 5/16 in |
Keyway Width 1 | 3/16 in |
Minimum Bore Diameter | 5/8 in |
Keyway Depth 1 | 3/32 in |
Bore Diameter 1 | 5/8 in |
Different Bore Sizes | No |
Maximum Bore Diameter | 5/8 in |
Bore Diameter 2 | 5/8 in |
Clearance Diameter | 1.56 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.56 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 470 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 63 mm Bore, 50 mm Stroke, ISO Double Acting (5VMA5)
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- CONTINENTAL 1-1/2" ID x 100 ft Vacuum Hose WT (20013092)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-3/16 Bore Dia., 32 # of Teeth (60BS32 X 1 3/16)
- CLIMAX METAL PRODUCTS CC-125-125-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-125-125-KW)
- CLIMAX METAL PRODUCTS ISCC-062-050 One-Piece Industry Standard Clamping Coupling (ISCC-062-050)
- CLIMAX METAL PRODUCTS ISCC-100-100-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-100-100-KW)
- CLIMAX METAL PRODUCTS 2ISCC-175-175 Two-Piece Industry Standard Clamping Coupling (2ISCC-175-175)
- CLIMAX METAL PRODUCTS RC-050 Set Screw Coupling (RC-050)
- CLIMAX METAL PRODUCTS 2CC-150-150 Two-Piece Clamping Coupling Recessed Screw (2CC-150-150)
- CLIMAX METAL PRODUCTS RC-100-S-KW Set Screw Coupling with Keyway (RC-100-S-KW)
- Climax Metal Products Rigid Clamp Couplings