Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # ISCC-062-062-KW
Zoro # G6718223
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 5/8 in
- Material - Couplings Steel
- Outside Dia. 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-062-062-KW
- Zoro # G6718223
- UPC # 044861417461
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 9/16 in |
Overall Length | 2 in |
Clearance Dia. (In.) | 1-9/16 |
Keyway Width | 3/16 in |
Screw Size | #10-32 |
Keyway Width (In.) | 3/16 |
Clearance Dia. | 1.563 in |
Screw Size (In.) | 10-32 x 1/2 |
Maximum Bore Diameter | 5/8 in |
Keyway Width 1 | 3/16 in |
Bore Diameter 2 | 5/8 in |
Minimum Bore Diameter | 5/8 in |
Different Bore Sizes | No |
Clearance Diameter | 1.56 in |
Keyway Depth 1 | 3/32 in |
Keyway Width 2 | 3/16 in |
Screw Thread Size | #10-32 |
Coupling Outside Diameter | 1 5/16 in |
Bore Diameter 1 | 5/8 in |
Keyway Depth 2 | 3/32 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.56 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 890 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6204 C3, Single Row Ball Bearings (6204 C3)
- D&D Timing Belt, 5M, 25 x 670mm PL, T134 (670-5M-25)
- MORSE Torque Limiter Model - 250A, 250A-1 TL 7/8 FB (250A-1 TL 7/8 FB)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/2)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-037-037-S)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-050-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-075-075KW)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-025-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-062-S)
- CLIMAX METAL PRODUCTS Rigid Shaft Coupling, 4-1/2 in. L (RC-137-KW)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-F)
- Climax Metal Products Couplings, Collars, & Adapters