Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-062-050-S One-Piece Industry Standard Clamping Coupling
Mfr # ISCC-062-050-S
Zoro # G6701545
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/2 in x 5/8 in
- Material - Couplings Stainless Steel
- Outside Dia. 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-062-050-S
- Zoro # G6701545
- UPC # 044861431092
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in x 5/8 in |
Outside Dia. | 1 9/16 in |
Overall Length | 2 in |
Screw Size (In.) | 10-32 x 1/2 |
Screw Size | #10-32 |
Clearance Dia. (In.) | 1-9/16 |
Clearance Dia. | 1.563 in |
Screw Thread Size | #10-32 |
Clearance Diameter | 1.56 in |
Coupling Outside Diameter | 1 5/16 in |
Bore Diameter 2 | 1/2 in |
Bore Diameter 1 | 5/8 in |
Minimum Bore Diameter | 1/2 in |
Different Bore Sizes | Yes |
Maximum Bore Diameter | 5/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.56 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 380 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- LENOX Cutting Oil, 5 gal, Carboy (68026)
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6309C3)
- ENERPAC U Cup (Y741041)
- CLIMAX METAL PRODUCTS 2ISCC062-050SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC062-050SKW)
- CLIMAX METAL PRODUCTS RC-037-KW Set Screw Coupling with Keyway (RC-037-KW)
- CLIMAX METAL PRODUCTS RC-062-KW Set Screw Coupling with Keyway (RC-062-KW)
- CLIMAX METAL PRODUCTS RC-137-KW Set Screw Coupling with Keyway (RC-137-KW)
- CLIMAX METAL PRODUCTS ISCC-112-112-S One-Piece Industry Standard Clamping Coupling (ISCC-112-112-S)
- CLIMAX METAL PRODUCTS RC-100-S-KW Set Screw Coupling with Keyway (RC-100-S-KW)
- CLIMAX METAL PRODUCTS RC-050 Set Screw Coupling (RC-050)
- Climax Metal Products Rigid Clamp Couplings