Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-050-050-S One-Piece Industry Standard Clamping Coupling
Mfr # ISCC-050-050-S
Zoro # G7113757
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/2 in
- Material - Couplings Stainless Steel
- Outside Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-050-050-S
- Zoro # G7113757
- UPC # 044861433164
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 3/8 in |
Overall Length | 1 3/4 in |
Clearance Dia. | 1.375 in |
Clearance Dia. (In.) | 1-3/8 |
Screw Size (In.) | 8-32 x 1/2 |
Screw Size | #8-32 |
Different Bore Sizes | No |
Maximum Bore Diameter | 1/2 in |
Clearance Diameter | 1.38 in |
Minimum Bore Diameter | 1/2 in |
Bore Diameter 2 | 1/2 in |
Bore Diameter 1 | 1/2 in |
Coupling Outside Diameter | 1 1/8 in |
Screw Thread Size | #8-32 |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.38 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 280 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6208 2Z C3, Single Row Ball Bearings (6208 2Z C3)
- WEG 00156ET3EJP56J-S, 1.5 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00156ET3EJP56J-S)
- DYNABRADE Hand, Tite Chuck (96526)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 50 ft. (BL634)
- CLIMAX METAL PRODUCTS 2ISCC062-050SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC062-050SKW)
- CLIMAX METAL PRODUCTS 2ISCC-125-125KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-125-125KW)
- CLIMAX METAL PRODUCTS 2ISCC-100-100 Two-Piece Industry Standard Clamping Coupling (2ISCC-100-100)
- CLIMAX METAL PRODUCTS RC-100-A Set Screw Coupling (RC-100-A)
- CLIMAX METAL PRODUCTS 2CC-150-150 Two-Piece Clamping Coupling Recessed Screw (2CC-150-150)
- CLIMAX METAL PRODUCTS C600E-243 Keyless Rigid Coupling (C600E-243)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- Climax Metal Products Rigid Clamp Couplings