Shop All Rigid Clamp Couplings
Climax Metal Products
ISCC-050-050-KW One-Piece Industry Standard Clamping Coupling with Keyway
Mfr # ISCC-050-050-KW
Zoro # G6928731
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/2 in
- Material - Couplings Steel
- Outside Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-050-050-KW
- Zoro # G6928731
- UPC # 044861416051
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 3/8 in |
Overall Length | 1 3/4 in |
Clearance Dia. (In.) | 1-3/8 |
Screw Size | #8-32 |
Keyway Width (In.) | 1/8 |
Screw Size (In.) | 8-32 x 1/2 |
Clearance Dia. | 1.375 in |
Keyway Width | 1/8 in |
Keyway Width 1 | 3/8 in |
Keyway Width 2 | 3/8 in |
Maximum Bore Diameter | 1/2 in |
Bore Diameter 2 | 1/2 in |
Coupling Outside Diameter | 1 1/8 in |
Keyway Depth 1 | 3/16 in |
Bore Diameter 1 | 1/2 in |
Clearance Diameter | 1.38 in |
Minimum Bore Diameter | 1/2 in |
Different Bore Sizes | No |
Keyway Depth 2 | 3/16 in |
Screw Thread Size | #8-32 |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.38 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 7,220 in-lb, Overall Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRTEC LUBE-SHUTTLE Mlti-Purpose Grease 14.11Oz (156400)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-1/2-11-1/2, Straight (2083-24-24S)
- PIX Belt, SPA, 13 x 2332mm LP (SPA2332)
- J.W. WINCO DIN71802-16-M10-C Angled Ball Joint (10NXF4/A)
- CLIMAX METAL PRODUCTS ISCC-125-125-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-125-125-KW)
- CLIMAX METAL PRODUCTS ISCC-050-050-S One-Piece Industry Standard Clamping Coupling (ISCC-050-050-S)
- CLIMAX METAL PRODUCTS RC-075-S-KW Set Screw Coupling with Keyway (RC-075-S-KW)
- CLIMAX METAL PRODUCTS ISCC-100-100 One-Piece Industry Standard Clamping Coupling (ISCC-100-100)
- CLIMAX METAL PRODUCTS CC-050-050 Metric One-Piece Clamping Coupling Recessed Screw (CC-050-050)
- CLIMAX METAL PRODUCTS RC-100-A Set Screw Coupling (RC-100-A)
- CLIMAX METAL PRODUCTS RC-075 Set Screw Coupling (RC-075)
- Climax Metal Products Couplings, Collars, & Adapters