Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # ISCC-025-025-S
Zoro # G6702001
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/4 in
- Material - Couplings Stainless Steel
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-025-025-S
- Zoro # G6702001
- UPC # 044861431160
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 7/8 in |
Overall Length | 1 1/8 in |
Screw Size | #4-40 |
Clearance Dia. (In.) | 7/8 |
Clearance Dia. | 0.875 in |
Screw Size (In.) | 4-40 x 3/8 |
Minimum Bore Diameter | 1/4 in |
Screw Thread Size | #4-40 |
Maximum Bore Diameter | 1/4 in |
Coupling Outside Diameter | 11/16 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1/4 in |
Bore Diameter 2 | 1/4 in |
Clearance Diameter | 0.88 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.88 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 11/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 35 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.560 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7325-50)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/2 (CB182412)
- CHIEF Control Valve, 10 GPM, 2 Spool (220957)
- FESTO On-Off Valve HEL-D-MINI (HEL-D-MINI)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-075-075-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-050)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-112-112KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-050-050-S)
- CLIMAX METAL PRODUCTS RigidSftCplg, SetScwType, 2inL, 1-3/4in dia (RC-087)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 4-1/2in.L, 3-5/16in.dia, S (RC-200-KW)
- MARTIN SPROCKET & GEAR Cplg Spk Roller, 6018 1 1/2 (6018 1 1/2)
- Climax Metal Products Couplings, Collars, & Adapters