Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # CC-200-200
Zoro # G6609461
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 2 in
- Material - Couplings Steel
- Outside Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CC-200-200
- Zoro # G6609461
- UPC # 044861409886
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 1/4 in |
Overall Length | 3 1/4 in |
Screw Size | 5/16"-24 |
Clearance Dia. (In.) | 3-1/4 |
Screw Size (In.) | 5/16-24 x 1 |
Clearance Dia. | 3.25 in |
Coupling Outside Diameter | 3 1/4 in |
Different Bore Sizes | No |
Screw Thread Size | 5/16"-24 |
Clearance Diameter | 3.25 in |
Bore Diameter 1 | 2 in |
Bore Diameter 2 | 2 in |
Minimum Bore Diameter | 2 in |
Maximum Bore Diameter | 2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round, Clearance Diameter 3.25 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 1/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 2 in, Maximum Speed 4,000 RPM, Maximum Torque 9,500 in-lb, Overall Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet (7868)
- TRITAN Insert Ball Brng, ER, 1-1/8 dia, 4383.77 lb (ER18)
- WEG Motor 1.5Hp 2P 56 Wcf2, Nema 56 Tefc (00156ET3E56-S)
- SKF Spherical Roller Bearing, Dynamic 47700lb (21312 E)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-037)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-100-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-175-175-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-062-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-075-075-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-075-075KW)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLX-20-20-F)
- Climax Metal Products Rigid Clamp Couplings