Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # CC-175-175-KW
Zoro # G6920514
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 3/4 in
- Material - Couplings Steel
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CC-175-175-KW
- Zoro # G6920514
- UPC # 044861409398
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 3 in |
Overall Length | 4 1/2 in |
Screw Size | 5/16"-24 |
Keyway Width | 3/8 in |
Screw Size (In.) | 5/16-24 x 1 |
Clearance Dia. | 3.0 in |
Keyway Width (In.) | 3/8 |
Clearance Dia. (In.) | 3 |
Keyway Width 1 | 3/8 in |
Clearance Diameter | 3 in |
Minimum Bore Diameter | 1 3/4 in |
Screw Thread Size | 5/16"-24 |
Keyway Width 2 | 3/8 in |
Maximum Bore Diameter | 1 3/4 in |
Bore Diameter 1 | 1 3/4 in |
Keyway Depth 1 | 3/16 in |
Keyway Depth 2 | 3/16 in |
Coupling Outside Diameter | 3 in |
Different Bore Sizes | No |
Bore Diameter 2 | 1 3/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round Keyed, Clearance Diameter 3 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 8,310 in-lb, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 575K12 Micro V Belt, 57.5 in Pitch Length, 1.68 in Top Width, 12 Ribs (575K12)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 IDx60 In, 7/16 JIC (R2-4-60F)
- CONTINENTAL 3/8" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-500)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NPL-12)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-100)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, One Pc Clp Type, 3-1/2in.L (ISCC-137-137)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-075)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-125)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-050-050-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-075)
- RULAND Coupling, 4 Beam Clamp, 11mmx8mm (MWC30-11-8-A)
- Climax Metal Products Rigid Clamp Couplings