Shop All Rigid Clamp Couplings
Climax Metal Products
CC-150-150 Metric One-Piece Clamping Coupling Recessed Screw
Mfr # CC-150-150
Zoro # G7087437
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 2 1/2 in
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CC-150-150
- Zoro # G7087437
- UPC # 044861403204
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 1/2 in |
Overall Length | 3 3/4 in |
Screw Size (In.) | 1/4-28 x 3/4 |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.5 in |
Clearance Dia. (In.) | 2-1/2 |
Screw Thread Size | 1/4"-28 |
Minimum Bore Diameter | 1 1/2 in |
Clearance Diameter | 2.5 in |
Maximum Bore Diameter | 1 1/2 in |
Bore Diameter 2 | 1 1/2 in |
Coupling Outside Diameter | 2 1/2 in |
Bore Diameter 1 | 1 1/2 in |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round, Clearance Diameter 2.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 3,070 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LP-320-BVX)
- SMC Flow Control Valve, 5/32 In Tube, 1/8 In (AS2201F-N01-03SD)
- ZORO SELECT QD Bushing, Series JA, Bore 28mm (JA28MM)
- RUSTLICK Cutting Oil, 1 gal, Bottle (69001)
- CLIMAX METAL PRODUCTS RC-062-S Set Screw Coupling (RC-062-S)
- CLIMAX METAL PRODUCTS 2ISCC-175-175 Two-Piece Industry Standard Clamping Coupling (2ISCC-175-175)
- CLIMAX METAL PRODUCTS 2CC-175-175-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-175-175-KW)
- CLIMAX METAL PRODUCTS ISCC-075-075SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-075-075SKW)
- CLIMAX METAL PRODUCTS C600E-243 Keyless Rigid Coupling (C600E-243)
- CLIMAX METAL PRODUCTS ISCC-200-200-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-200-200-KW)
- RULAND Coupling, Bellows Clamp, 19mmx16mm (MBC51-19-16-A)
- Climax Metal Products Couplings, Collars, & Adapters