Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # CC-150-150-KW
Zoro # G7234647
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/2 in
- Material - Couplings Steel
- Outside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CC-150-150-KW
- Zoro # G7234647
- UPC # 044861409312
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 1/2 in |
Overall Length | 3 3/4 in |
Screw Size | 1/4"-28 |
Keyway Width (In.) | 3/8 |
Clearance Dia. | 2.5 in |
Keyway Width | 3/8 in |
Screw Size (In.) | 1/4-28 x 3/4 |
Clearance Dia. (In.) | 2-1/2 |
Keyway Width 1 | 3/8 in |
Coupling Outside Diameter | 2 1/2 in |
Bore Diameter 2 | 1 1/2 in |
Minimum Bore Diameter | 1 1/2 in |
Keyway Depth 2 | 3/16 in |
Maximum Bore Diameter | 1 1/2 in |
Different Bore Sizes | No |
Keyway Depth 1 | 3/16 in |
Keyway Width 2 | 3/8 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter 1 | 1 1/2 in |
Clearance Diameter | 2.5 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round Keyed, Clearance Diameter 2.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 3,700 in-lb, Overall Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 50 ft. (PTH200-50CE-G)
- VIAIR Silver Compressor Kit, 12V, 33Prcnt Duty, S (32530)
- SMC Blanking Plate, For SY9000 Manifold (SY9000-26-1A)
- SENQCIA INSPIRE SERIES 60 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60OL)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-100-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-075-075)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-150-150)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-062-S)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-050-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-075-075-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-075-S-KW)
- Climax Metal Products Couplings, Collars, & Adapters