Shop All Rigid Clamp Couplings
Climax Metal Products
CC-125-125-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway
Mfr # CC-125-125-KW
Zoro # G6663666
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/4 in
- Material - Couplings Steel
- Outside Dia. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # CC-125-125-KW
- Zoro # G6663666
- UPC # 044861409114
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/4 in |
Overall Length | 3 in |
Clearance Dia. (In.) | 2-1/4 |
Screw Size (In.) | 1/4-28 x 3/4 |
Clearance Dia. | 2.25 in |
Keyway Width | 1/4 in |
Keyway Width (In.) | 1/4 |
Screw Size | 1/4"-28 |
Keyway Width 2 | 1/4 in |
Clearance Diameter | 2.25 in |
Screw Thread Size | 1/4"-28 |
Keyway Width 1 | 1/4 in |
Keyway Depth 2 | 1/8 in |
Coupling Outside Diameter | 2 1/4 in |
Keyway Depth 1 | 1/8 in |
Different Bore Sizes | No |
Minimum Bore Diameter | 1 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Bore Diameter 2 | 1 1/4 in |
Bore Diameter 1 | 1 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round Keyed, Clearance Diameter 2.25 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,080 in-lb, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Assembly, Trigger (2141-A93)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI50Y-56C-50:1)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 25 ft. Length, 300 psi (P-LP-325)
- CAMOZZI 25 Micr Element (C238-F11/3)
- CLIMAX METAL PRODUCTS 2CC-150-150-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-150-150-KW)
- CLIMAX METAL PRODUCTS RC-037-S Set Screw Coupling (RC-037-S)
- CLIMAX METAL PRODUCTS RC-062-S-KW Set Screw Coupling with Keyway (RC-062-S-KW)
- CLIMAX METAL PRODUCTS ISCC-075-075SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-075-075SKW)
- CLIMAX METAL PRODUCTS 2ISCC112-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC112-100SKW)
- CLIMAX METAL PRODUCTS CC-100-100 Metric One-Piece Clamping Coupling Recessed Screw (CC-100-100)
- DAYTON Coupling, Rigid Steel (3ZN66)
- Climax Metal Products Rigid Clamp Couplings