Shop All Rigid Clamp Couplings
Climax Metal Products
CC-100-100 Metric One-Piece Clamping Coupling Recessed Screw
Mfr # CC-100-100
Zoro # G7080324
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 in
- Material - Couplings Steel
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # CC-100-100
- Zoro # G7080324
- UPC # 044861402368
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Clearance Dia. (In.) | 2 |
Screw Size (In.) | 1/4-28 x 5/8 |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.0 in |
Different Bore Sizes | No |
Screw Thread Size | 1/4"-28 |
Minimum Bore Diameter | 1 in |
Maximum Bore Diameter | 1 in |
Clearance Diameter | 2 in |
Bore Diameter 2 | 1 in |
Coupling Outside Diameter | 2 in |
Bore Diameter 1 | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 3,500 RPM, Maximum Torque 2,470 in-lb, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, 7 1/2 HP, 1,775 RPM, 230/460V (TCA5P52AE211GAA009)
- THRIFCO PLUMBING 3/16 Barb x 1/8 MIP (4402771)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932654Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- LUBRIPLATE Fp-150-L Oil, 4/1 Gal Jugs, H-1/Food Grade, Iso-100 Fluid For Bearings And Chains (L0736-057)
- CLIMAX METAL PRODUCTS CC-100-100-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-100-100-KW)
- CLIMAX METAL PRODUCTS ISCC-100-100-S One-Piece Industry Standard Clamping Coupling (ISCC-100-100-S)
- CLIMAX METAL PRODUCTS RC-050-S Set Screw Coupling (RC-050-S)
- CLIMAX METAL PRODUCTS 2ISCC-075-062KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-062KW)
- CLIMAX METAL PRODUCTS RC-050-A Set Screw Coupling (RC-050-A)
- CLIMAX METAL PRODUCTS ISCC-112-112-S One-Piece Industry Standard Clamping Coupling (ISCC-112-112-S)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- Climax Metal Products Couplings, Collars, & Adapters