Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2ISCC150-100SKW
Zoro # G6500042
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 in x 1-1/2 in
- Material - Couplings Stainless Steel
- Outside Dia. 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC150-100SKW
- Zoro # G6500042
- UPC # 044861963623
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in x 1-1/2 in |
Outside Dia. | 2 15/16 in |
Overall Length | 3 7/8 in |
Clearance Dia. | 2.938 in |
Keyway Width | 3/8 in |
Clearance Dia. (In.) | 2-15/16 |
Screw Size | 5/16"-24 |
Screw Size (In.) | 5/16-24 x 1 |
Keyway Width (In.) | 3/8 |
Keyway Width 1 | 3/8 in |
Keyway Depth 2 | 3/16 in |
Bore Diameter 2 | 1 in |
Maximum Bore Diameter | 1 1/2 in |
Minimum Bore Diameter | 1 in |
Screw Thread Size | 5/16"-24 |
Different Bore Sizes | Yes |
Clearance Diameter | 2.94 in |
Keyway Width 2 | 3/8 in |
Bore Diameter 1 | 1 1/2 in |
Coupling Outside Diameter | 2 5/8 in |
Keyway Depth 1 | 3/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.94 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 2,660 in-lb, Overall Length 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 48 (5K984)
- SPEEDAIRE Needle Holder, For Use With Mfr. Model Number: 3AAH8 (TTR4410203G)
- THOMSON Ball Bushing Bearing, Open, Bore 1In (SSU16OPNWW)
- DURA-SURE TORQUE Timing Belt, S8M, 50 x 50mm PL, T144 (500-S8M-1152)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-100-A)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 3-5/8in.L, 2-1/2in.dia (2ISCC137-137SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-125-125-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-200-200-KW)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-125)
- CLIMAX METAL PRODUCTS RigidSftCplg, SetScwType, 1inL, 5/8in.dia, S (RC-031)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- Climax Metal Products Couplings, Collars, & Adapters