Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2ISCC112-112SKW
Zoro # G6915641
original price:
$205.09
24% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/8 in
- Material - Couplings Stainless Steel
- Outside Dia. 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC112-112SKW
- Zoro # G6915641
- UPC # 044861043554
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 2 3/16 in |
Overall Length | 3 1/8 in |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 2-3/16 |
Keyway Width | 1/4 in |
Keyway Width (In.) | 1/4 |
Clearance Dia. | 2.188 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Keyway Depth 1 | 1/8 in |
Maximum Bore Diameter | 1 1/8 in |
Coupling Outside Diameter | 1 7/8 in |
Keyway Width 2 | 1/4 in |
Bore Diameter 1 | 1 1/8 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter 2 | 1 1/8 in |
Keyway Depth 2 | 1/8 in |
Minimum Bore Diameter | 1 1/8 in |
Different Bore Sizes | No |
Clearance Diameter | 2.19 in |
Keyway Width 1 | 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round Keyed, Clearance Diameter 2.19 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,490 in-lb, Overall Length 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54105)
- WESTWARD Fitting Cap, 45 Deg., PP, 55/64" L, Grn, PK10 (52NZ18)
- BCA Bearing Unit, #WPS100GPC (WPS100GPC)
- CLIMAX METAL PRODUCTS RigidSftCplg, SetScwType, 1inL, 5/8india, SS (RC-031-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC062-050SKW)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-100)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-062)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-100-100)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-125-KW)
- RULAND Rigid Shaft Coupling, Set Screw, 20mm (MSCC-20-20-F)
- Climax Metal Products Couplings, Collars, & Adapters