Shop All Rigid Clamp Couplings
Climax Metal Products
2ISCC100-075SKW Two-Piece Industry Standard Clamping Coupling with Keyway
Mfr # 2ISCC100-075SKW
Zoro # G6527525
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 3/4 in x 1 in
- Material - Couplings Stainless Steel
- Outside Dia. 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC100-075SKW
- Zoro # G6527525
- UPC # 044861964361
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in x 1 in |
Outside Dia. | 2 1/16 in |
Overall Length | 3 in |
Clearance Dia. (In.) | 2-1/16 |
Screw Size (In.) | 1/4-28 x 5/8 |
Keyway Width | 1/4 in |
Clearance Dia. | 2.063 in |
Keyway Width (In.) | 1/4 |
Screw Size | 1/4"-28 |
Keyway Width 1 | 1/4 in |
Bore Diameter 1 | 1 in |
Keyway Width 2 | 1/4 in |
Bore Diameter 2 | 3/4 in |
Maximum Bore Diameter | 1 in |
Keyway Depth 1 | 1/8 in |
Coupling Outside Diameter | 1 3/4 in |
Keyway Depth 2 | 1/8 in |
Different Bore Sizes | Yes |
Screw Thread Size | 1/4"-28 |
Minimum Bore Diameter | 3/4 in |
Clearance Diameter | 2.06 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 2.06 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes Yes, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 990 in-lb, Overall Length 3 in, Shaft Locking Type Clamp On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 14.00" OD (3V1401)
- K-TOOL INTERNATIONAL Nylon Recoil Hose 1/4X25 Ft. (KTI71025)
- BESTORQ L Timing Belts (300L100)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- CLIMAX METAL PRODUCTS 2ISCC-200-200KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-200-200KW)
- CLIMAX METAL PRODUCTS 2ISCC-050-050 Two-Piece Industry Standard Clamping Coupling (2ISCC-050-050)
- CLIMAX METAL PRODUCTS ISCC-062-062 One-Piece Industry Standard Clamping Coupling (ISCC-062-062)
- CLIMAX METAL PRODUCTS RC-200 Set Screw Coupling (RC-200)
- CLIMAX METAL PRODUCTS 2CC-150-150 Two-Piece Clamping Coupling Recessed Screw (2CC-150-150)
- CLIMAX METAL PRODUCTS RC-037 Set Screw Coupling (RC-037)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC25-6-6-A)
- Climax Metal Products Couplings, Collars, & Adapters