Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2ISCC087-062SKW
Zoro # G6683503
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 5/8 in x 7/8 in
- Material - Couplings Stainless Steel
- Outside Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC087-062SKW
- Zoro # G6683503
- UPC # 044861043516
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in x 7/8 in |
Outside Dia. | 1 15/16 in |
Overall Length | 2 1/2 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Dia. | 1.938 in |
Keyway Width | 3/16 in |
Screw Size | 1/4"-28 |
Keyway Width (In.) | 3/16 |
Clearance Dia. (In.) | 1-15/16 |
Coupling Outside Diameter | 1 5/8 in |
Keyway Depth 2 | 3/32 in |
Keyway Width 1 | 3/16 in |
Bore Diameter 2 | 5/8 in |
Different Bore Sizes | Yes |
Clearance Diameter | 1.94 in |
Minimum Bore Diameter | 5/8 in |
Keyway Depth 1 | 3/32 in |
Maximum Bore Diameter | 7/8 in |
Keyway Width 2 | 3/16 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter 1 | 7/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.94 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 830 in-lb, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID FILM Corrosion Inhibitor, 1 gal. (CNAS-B)
- ATLANTIC BLOWERS Regenerative Blower, 11.5 HP, 399 cfm (AB-900)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- MEGADYNE MULTI-RIB POLY-V R280J 1X12 (280J12)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-112-112-S)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-062)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 4-1/2in.L, 2-3/4in.dia, S (RC-175-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-050-S)
- CLIMAX METAL PRODUCTS RigidSftCplg, SetScwType, 2inL, 1-3/4in dia (RC-087)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-050-A)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, One Pc Clp Type, 3-1/2in.L (ISCC-137-137)
- Climax Metal Products Rigid Clamp Couplings