Shop All Rigid Clamp Couplings
Climax Metal Products
2ISCC062-050SKW Two-Piece Industry Standard Clamping Coupling with Keyway
Mfr # 2ISCC062-050SKW
Zoro # G6593535
original price:
$162.26
5% off
new price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/2 in x 5/8 in
- Material - Couplings Stainless Steel
- Outside Dia. 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC062-050SKW
- Zoro # G6593535
- UPC # 044861043479
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in x 5/8 in |
Outside Dia. | 1 9/16 in |
Overall Length | 2 in |
Screw Size (In.) | 10-32 x 1/2 |
Clearance Dia. (In.) | 1-9/16 |
Keyway Width (In.) | 3/16 |
Screw Size | #10-32 |
Keyway Width | 3/16 in |
Clearance Dia. | 1.563 in |
Clearance Diameter | 1.56 in |
Bore Diameter 2 | 1/2 in |
Coupling Outside Diameter | 2 in |
Minimum Bore Diameter | 1/2 in |
Keyway Width 1 | 3/16 in |
Bore Diameter 1 | 5/8 in |
Different Bore Sizes | Yes |
Keyway Depth 1 | 3/32 in |
Screw Thread Size | #10-32 |
Keyway Depth 2 | 3/32 in |
Maximum Bore Diameter | 5/8 in |
Keyway Width 2 | 3/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.56 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 in, Different Bore Sizes Yes, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 380 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/6 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (6K426)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V80 (2B5V80)
- POWERFLITE 3L290 29" Outside Length, 3/8" Top Width, 1 Ribs (3L290-2)
- BAILEY Double Sealed Set Screw Collar Bearing 5/8" Id, 1.5748" Od (150543)
- CLIMAX METAL PRODUCTS ISCC-062-050-S One-Piece Industry Standard Clamping Coupling (ISCC-062-050-S)
- CLIMAX METAL PRODUCTS RC-037-S-KW Set Screw Coupling with Keyway (RC-037-S-KW)
- CLIMAX METAL PRODUCTS RC-150-KW Set Screw Coupling with Keyway (RC-150-KW)
- CLIMAX METAL PRODUCTS ISCC-037-037-S One-Piece Industry Standard Clamping Coupling (ISCC-037-037-S)
- CLIMAX METAL PRODUCTS RC-050 Set Screw Coupling (RC-050)
- CLIMAX METAL PRODUCTS ISCC-112-100-S One-Piece Industry Standard Clamping Coupling (ISCC-112-100-S)
- RULAND Coupling, One Piece, Bore Dia 1 x 1/2 In (CLX-16-8-SS)
- Climax Metal Products Rigid Clamp Couplings