Climax Metal Products

2ISCC-200-200KW Two-Piece Industry Standard Clamping Coupling with Keyway


product price: $185.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shaft Locking Type - Couplings 1 Piece Clamp
  • System of Measurement Inch
  • Bore Dia. 2 in
  • Material - Couplings Steel
  • Outside Dia. 3 9/16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Dia. 2 in
Outside Dia. 3 9/16 in
Overall Length 4 7/8 in
Clearance Dia. 3.563 in
Keyway Width (In.) 1/2
Screw Size (In.) 3/8-24 x 1
Keyway Width 1/2 in
Screw Size 3/8"-24
Clearance Dia. (In.) 3-9/16
Keyway Depth 2 1/4 in
Coupling Outside Diameter 3 3/8 in
Keyway Depth 1 1/4 in
Keyway Width 1 1/2 in
Maximum Bore Diameter 2 in
Minimum Bore Diameter 2 in
Keyway Width 2 1/2 in
Bore Diameter 1 2 in
Bore Diameter 2 2 in
Clearance Diameter 3.56 in
Screw Thread Size 3/8"-24
Different Bore Sizes No

Description

Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round Keyed, Clearance Diameter 3.56 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 3/8 in, Different Bore Sizes No, Keyway Depth 1 1/4 in, Keyway Depth 2 1/4 in, Minimum Bore Diameter 2 in, Keyway Width 1 1/2 in, Keyway Width 2 1/2 in, Maximum Bore Diameter 2 in, Maximum Speed 4,000 RPM, Maximum Torque 13,680 in-lb, Overall Length 4 7/8 in, Shaft Locking Type Clamp On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.