Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2ISCC-200-200
Zoro # G6990593
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 2 in
- Material - Couplings Steel
- Outside Dia. 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-200-200
- Zoro # G6990593
- UPC # 044861002490
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 9/16 in |
Overall Length | 4 7/8 in |
Screw Size (In.) | 3/8-24 x 1 |
Screw Size | 3/8"-24 |
Clearance Dia. | 3.563 in |
Clearance Dia. (In.) | 3-9/16 |
Minimum Bore Diameter | 2 in |
Maximum Bore Diameter | 2 in |
Screw Thread Size | 3/8"-24 |
Bore Diameter 2 | 2 in |
Coupling Outside Diameter | 3 3/8 in |
Clearance Diameter | 3.56 in |
Different Bore Sizes | No |
Bore Diameter 1 | 2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round, Clearance Diameter 3.56 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 3/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 2 in, Maximum Speed 4,000 RPM, Maximum Torque 13,680 in-lb, Overall Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QBLF-1/4-3/8-U (QBLF-1/4-3/8-U)
- DAYTON 1922V484 49" Outside Length, 48 13/32 in Pitch Length, 1-3/16" Top Width (3HEV6)
- B B MANUFACTURING 3020x1-9/16, TL Bushing, C45 Steel, Black Oxide, (3020x1-9/16)
- PIX Belt, A/4L, 1/2 x 40 in. OC (A38/4L400)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-075-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-100-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-062-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-125-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-100SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-112-100-S)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLC-15-15-F)
- Climax Metal Products Couplings, Collars, & Adapters