Shop All Rigid Clamp Couplings
Climax Metal Products
2ISCC-175-175KW Two-Piece Industry Standard Clamping Coupling with Keyway
Mfr # 2ISCC-175-175KW
Zoro # G6742242
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 3/4 in
- Material - Couplings Steel
- Outside Dia. 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-175-175KW
- Zoro # G6742242
- UPC # 044861043103
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 3 7/16 in |
Overall Length | 4 1/2 in |
Clearance Dia. | 3.438 in |
Clearance Dia. (In.) | 3-7/16 |
Screw Size | 5/16"-24 |
Keyway Width (In.) | 3/8 |
Screw Size (In.) | 5/16-24 x 1 |
Keyway Width | 3/8 in |
Keyway Width 1 | 3/8 in |
Bore Diameter 1 | 1 3/4 in |
Bore Diameter 2 | 1 3/4 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 3 1/8 in |
Maximum Bore Diameter | 1 3/4 in |
Screw Thread Size | 5/16"-24 |
Keyway Width 2 | 3/8 in |
Keyway Depth 1 | 3/16 in |
Clearance Diameter | 3.44 in |
Keyway Depth 2 | 3/16 in |
Minimum Bore Diameter | 1 3/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round Keyed, Clearance Diameter 3.44 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 1/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 8,310 in-lb, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Drive Wheel (15336)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for B006700770010 / ELGI (B1SA0001329)
- SEED SLIK Lubricant, 8 lb., Pail, Gray (SLIKBLEND-8#)
- CARLISLE 240J3 Vee-Rib Belt (240J3)
- CLIMAX METAL PRODUCTS 2ISCC-075-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-075KW)
- CLIMAX METAL PRODUCTS ISCC-125-125-S One-Piece Industry Standard Clamping Coupling (ISCC-125-125-S)
- CLIMAX METAL PRODUCTS ISCC-100-100 One-Piece Industry Standard Clamping Coupling (ISCC-100-100)
- CLIMAX METAL PRODUCTS RC-037 Set Screw Coupling (RC-037)
- CLIMAX METAL PRODUCTS RC-075 Set Screw Coupling (RC-075)
- CLIMAX METAL PRODUCTS ISCC-075-062-S One-Piece Industry Standard Clamping Coupling (ISCC-075-062-S)
- RULAND Rigid Shaft Coupling, Set Screw, 1/4in. (SCX-4-4-SS)
- Climax Metal Products Rigid Clamp Couplings