Shop All Rigid Clamp Couplings
Climax Metal Products
2ISCC-175-175 Two-Piece Industry Standard Clamping Coupling
Mfr # 2ISCC-175-175
Zoro # G6557896
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 3/4 in
- Material - Couplings Steel
- Outside Dia. 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-175-175
- Zoro # G6557896
- UPC # 044861042960
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 3 7/16 in |
Overall Length | 4 1/2 in |
Screw Size | 5/16"-24 |
Clearance Dia. (In.) | 3-7/16 |
Clearance Dia. | 3.438 in |
Screw Size (In.) | 5/16-24 x 1 |
Bore Diameter 2 | 1 3/4 in |
Maximum Bore Diameter | 1 3/4 in |
Bore Diameter 1 | 1 3/4 in |
Clearance Diameter | 3.44 in |
Screw Thread Size | 5/16"-24 |
Different Bore Sizes | No |
Minimum Bore Diameter | 1 3/4 in |
Coupling Outside Diameter | 3 1/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round, Clearance Diameter 3.44 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 8,310 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 3L Wrapped, 3/8 X 62 (3L620)
- PARKER Directional Valve, Lever, D03, Closed (D1VL001CN)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/4-X)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1819)
- CLIMAX METAL PRODUCTS C600E-243 Keyless Rigid Coupling (C600E-243)
- CLIMAX METAL PRODUCTS RC-050-S-KW Set Screw Coupling with Keyway (RC-050-S-KW)
- CLIMAX METAL PRODUCTS 2CC-100-100 Two-Piece Clamping Coupling Recessed Screw (2CC-100-100)
- CLIMAX METAL PRODUCTS 2ISCC112-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC112-100SKW)
- CLIMAX METAL PRODUCTS ISCC-100-075 One-Piece Industry Standard Clamping Coupling (ISCC-100-075)
- CLIMAX METAL PRODUCTS 2ISCC-200-200KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-200-200KW)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- Climax Metal Products Couplings, Collars, & Adapters