Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2ISCC-150-150
Zoro # G6452862
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 2 15/16 in
- Overall Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-150-150
- Zoro # G6452862
- UPC # 044861051696
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 15/16 in |
Overall Length | 3 7/8 in |
Screw Size | 5/16"-24 |
Screw Size (In.) | 5/16-24 x 1 |
Clearance Dia. (In.) | 2-15/16 |
Clearance Dia. | 2.938 in |
Coupling Outside Diameter | 2 5/8 in |
Minimum Bore Diameter | 1 1/2 in |
Maximum Bore Diameter | 1 1/2 in |
Clearance Diameter | 2.94 in |
Bore Diameter 2 | 1 1/2 in |
Different Bore Sizes | No |
Screw Thread Size | 5/16"-24 |
Bore Diameter 1 | 1 1/2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round, Clearance Diameter 2.94 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 7,120 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3750X6)
- NATIONAL Small Bore Inch Seal, 470245 (470245)
- LUBRIPLATE Mo-Lith No. 2, 12/16 Oz Tubs, 12PK (L0180-004)
- DAYTON 4L960 V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (4L960)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-112-112KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-125-100)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-075)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-150-150)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-062)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-112-100KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-075-075-KW)
- Climax Metal Products Couplings, Collars, & Adapters