Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2ISCC-125-125KW
Zoro # G6535706
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/4 in
- Material - Couplings Steel
- Outside Dia. 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-125-125KW
- Zoro # G6535706
- UPC # 044861051382
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 5/16 in |
Overall Length | 3 1/4 in |
Screw Size (In.) | 1/4-28 x 3/4 |
Keyway Width | 1/4 in |
Clearance Dia. | 2.313 in |
Keyway Width (In.) | 1/4 |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 2-5/16 |
Minimum Bore Diameter | 1 1/4 in |
Bore Diameter 2 | 1 1/4 in |
Bore Diameter 1 | 1 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Keyway Width 2 | 1/4 in |
Screw Thread Size | 1/4"-28 |
Keyway Depth 2 | 1/8 in |
Keyway Depth 1 | 1/8 in |
Clearance Diameter | 2.31 in |
Different Bore Sizes | No |
Keyway Width 1 | 1/4 in |
Coupling Outside Diameter | 2 1/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round Keyed, Clearance Diameter 2.31 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,080 in-lb, Overall Length 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 40.9in OC (1922V403)
- LOC-LINE HAAS Short Lathe Adapter, PK4 (41494)
- BANDO Hp-Sts S8M-920 Tb, 400-S8M-920 Hp (400-S8M-920 HP)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-037-S)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-037-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-075-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-050-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-125-125-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-075-075-KW)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- Climax Metal Products Couplings, Collars, & Adapters