Shop All Rigid Clamp Couplings
Climax Metal Products
2ISCC-112-100KW Two-Piece Industry Standard Clamping Coupling with Keyway
Mfr # 2ISCC-112-100KW
Zoro # G6655957
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 in x 1-1/8 in
- Material - Couplings Steel
- Outside Dia. 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-112-100KW
- Zoro # G6655957
- UPC # 044861043066
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in x 1-1/8 in |
Outside Dia. | 2 3/16 in |
Overall Length | 3 1/8 in |
Clearance Dia. (In.) | 2-3/16 |
Keyway Width (In.) | 1/4 |
Clearance Dia. | 2.188 in |
Keyway Width | 1/4 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Screw Size | 1/4"-28 |
Maximum Bore Diameter | 1 1/8 in |
Keyway Depth 2 | 1/8 in |
Bore Diameter 1 | 1 1/8 in |
Coupling Outside Diameter | 1 7/8 in |
Keyway Width 2 | 1/4 in |
Minimum Bore Diameter | 1 in |
Different Bore Sizes | Yes |
Bore Diameter 2 | 1 in |
Clearance Diameter | 2.19 in |
Keyway Width 1 | 1/4 in |
Screw Thread Size | 1/4"-28 |
Keyway Depth 1 | 1/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.19 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes Yes, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 2,470 in-lb, Overall Length 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3-IN-ONE Penetrant, -50 to 500F, 4 Oz. (120015)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX2)
- IDEAL TRIDON Hose Clamp 1"To3"Ss (6740153)
- TOMPKINS Hydraulic Fitting-Stainless05MJ-02MP-SS (SS-2404-05-02-FG)
- CLIMAX METAL PRODUCTS ISCC-112-100 One-Piece Industry Standard Clamping Coupling (ISCC-112-100)
- CLIMAX METAL PRODUCTS 2ISCC-037-037-S Two-Piece Industry Standard Clamping Coupling (2ISCC-037-037-S)
- CLIMAX METAL PRODUCTS 2ISCC-175-175 Two-Piece Industry Standard Clamping Coupling (2ISCC-175-175)
- CLIMAX METAL PRODUCTS ISCC-050-050-S One-Piece Industry Standard Clamping Coupling (ISCC-050-050-S)
- CLIMAX METAL PRODUCTS RC-125-KW Set Screw Coupling with Keyway (RC-125-KW)
- CLIMAX METAL PRODUCTS 2CC-125-125-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-125-125-KW)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- Climax Metal Products Couplings, Collars, & Adapters