Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2ISCC-100-100-S
Zoro # G6489971
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1 3/4 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-100-100-S
- Zoro # G6489971
- UPC # 044861051603
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.063 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Dia. (In.) | 2-1/16 |
Clearance Diameter | 2.06 in |
Minimum Bore Diameter | 1 in |
Maximum Bore Diameter | 1 in |
Bore Diameter 1 | 1 in |
Coupling Outside Diameter | 1 3/4 in |
Different Bore Sizes | No |
Bore Diameter 2 | 1 in |
Screw Thread Size | 1/4"-28 |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.06 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 1,330 in-lb, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobilmet 766, Cutting Oil, 5 gal (103323)
- SIOUX TOOLS SNAPON END PLATE REAR (74023)
- SKF SKF-6202 2Z/C3, Single Row Ball Brgs, 6202 2ZC3 (6202 2Z/C3)
- TOMPKINS Hydraulic Fitting-Steel04FP CAP (5406-CAP-04)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-037-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-050-050)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 3-5/8in.L, 2-1/2in.dia (2ISCC137-137SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-112-112-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-037-037-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-037-037)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-125-125)
- Climax Metal Products Rigid Clamp Couplings