Shop All Rigid Clamp Couplings
Climax Metal Products
2ISCC-100-075KW Two-Piece Industry Standard Clamping Coupling with Keyway
Mfr # 2ISCC-100-075KW
Zoro # G6978955
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 3/4 in x 1 in
- Material - Couplings Steel
- Outside Dia. 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-100-075KW
- Zoro # G6978955
- UPC # 044861965160
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in x 1 in |
Outside Dia. | 2 1/16 in |
Overall Length | 3 in |
Keyway Width | 1/4 in |
Keyway Width (In.) | 1/4 |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Dia. | 2.063 in |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 2-1/16 |
Keyway Depth 1 | 1/8 in |
Minimum Bore Diameter | 3/4 in |
Keyway Width 1 | 1/4 in |
Clearance Diameter | 2.06 in |
Maximum Bore Diameter | 1 in |
Different Bore Sizes | Yes |
Screw Thread Size | 1/4"-28 |
Bore Diameter 1 | 1 in |
Coupling Outside Diameter | 1 3/4 in |
Keyway Width 2 | 1/4 in |
Keyway Depth 2 | 1/8 in |
Bore Diameter 2 | 3/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 2.06 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes Yes, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 1,850 in-lb, Overall Length 3 in, Shaft Locking Type Clamp On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIC Duct Ring, 12 in., ABS Black (RING-VAF3000)
- MAIN FILTER Hydraulic Filter, replaces WIX 51685, Pressure Line, 5 micron, Outside-In (MF0058708)
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, 303 SS (MSP-26-SS)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2090-8-8)
- CLIMAX METAL PRODUCTS ISCC-100-075 One-Piece Industry Standard Clamping Coupling (ISCC-100-075)
- CLIMAX METAL PRODUCTS CC-100-100-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-100-100-KW)
- CLIMAX METAL PRODUCTS ISCC-050-050 One-Piece Industry Standard Clamping Coupling (ISCC-050-050)
- CLIMAX METAL PRODUCTS ISCC-200-200-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-200-200-KW)
- CLIMAX METAL PRODUCTS RC-112-KW Set Screw Coupling with Keyway (RC-112-KW)
- CLIMAX METAL PRODUCTS CC-050-050 Metric One-Piece Clamping Coupling Recessed Screw (CC-050-050)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPC-24-20-F)
- Climax Metal Products Couplings, Collars, & Adapters