Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2ISCC-087-087KW
Zoro # G7051807
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 7/8 in
- Material - Couplings Steel
- Outside Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-087-087KW
- Zoro # G7051807
- UPC # 044861051306
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 15/16 in |
Overall Length | 2 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.938 in |
Clearance Dia. (In.) | 1-15/16 |
Screw Size (In.) | 1/4-28 x 5/8 |
Keyway Width (In.) | 3/16 |
Keyway Width | 3/16 in |
Keyway Width 2 | 3/16 in |
Keyway Width 1 | 3/16 in |
Different Bore Sizes | No |
Clearance Diameter | 1.94 in |
Screw Thread Size | 1/4"-28 |
Maximum Bore Diameter | 7/8 in |
Minimum Bore Diameter | 7/8 in |
Keyway Depth 1 | 3/32 in |
Bore Diameter 1 | 7/8 in |
Bore Diameter 2 | 7/8 in |
Keyway Depth 2 | 3/32 in |
Coupling Outside Diameter | 1 5/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round Keyed, Clearance Diameter 1.94 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 7/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 2,160 in-lb, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS DETEX Multipurpose Grease, Cartridge, 14oz (54214)
- PIX Belt, BX Cogged, 21/32 x 30 in. OC (BX27)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FD45, B Series (FD45-1003-0404)
- GATES MegaCrimp Couplings (6G-6FJX90S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-075-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-050-050-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-200-200KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-075-075KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-125-125-KW)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-075)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- Climax Metal Products Couplings, Collars, & Adapters