Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2ISCC-087-087
Zoro # G6730814
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 15/16 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-087-087
- Zoro # G6730814
- UPC # 044861051283
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 15/16 in |
Overall Length | 2 1/2 in |
Clearance Dia. (In.) | 1-15/16 |
Clearance Dia. | 1.938 in |
Screw Size | 1/4"-28 |
Screw Size (In.) | 1/4-28 x 5/8 |
Bore Diameter 1 | 7/8 in |
Different Bore Sizes | No |
Bore Diameter 2 | 7/8 in |
Maximum Bore Diameter | 7/8 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 1.94 in |
Minimum Bore Diameter | 7/8 in |
Coupling Outside Diameter | 1 5/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round, Clearance Diameter 1.94 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 7/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 2,160 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth (80BS14H X 1 1/2)
- DIXON TBolt, Clamp SS Bolt, 2.646", 2.942" (STBC288)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/16 In, PK4 (45402)
- BESTORQ Aftermarket John Deere D105 (42" Deck) Riding Lawn Mower Replacement Belt, A102LG (A102LG)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-050-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062SKW)
- CLIMAX METAL PRODUCTS RigidSftCplg, SetScwType, 1inL, 5/8in.dia, S (RC-031)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC062-050SKW)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-050-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-050)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- Climax Metal Products Rigid Clamp Couplings