Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2ISCC-087-062KW
Zoro # G7064215
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 5/8 in x 7/8 in
- Material - Couplings Steel
- Outside Dia. 1 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-087-062KW
- Zoro # G7064215
- UPC # 044861043011
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in x 7/8 in |
Outside Dia. | 1 15/16 in |
Overall Length | 2 1/2 in |
Clearance Dia. | 1.938 in |
Clearance Dia. (In.) | 1-15/16 |
Screw Size | 1/4"-28 |
Keyway Width | 3/16 in |
Keyway Width (In.) | 3/16 |
Screw Size (In.) | 1/4-28 x 5/8 |
Keyway Depth 1 | 3/32 in |
Coupling Outside Diameter | 1 1/2 in |
Bore Diameter 1 | 7/8 in |
Clearance Diameter | 1.94 in |
Screw Thread Size | 1/4"-28 |
Minimum Bore Diameter | 5/8 in |
Maximum Bore Diameter | 7/8 in |
Keyway Width 1 | 3/16 in |
Keyway Depth 2 | 3/32 in |
Keyway Width 2 | 3/16 in |
Bore Diameter 2 | 5/8 in |
Different Bore Sizes | Yes |
Description
Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.94 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,540 in-lb, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Motor Mounting Base (GA472)
- PIX NORTH AMERICA PIX X'SET A17/4L190 V-Belt, 4L, 19 in L, 1/2 in W, 5/16 in Thick, Black (4L190)
- ENERPAC RCH202K, KIT (RCH202K)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MOR 90 (FF6801-12-12)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-125-125KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-100SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-112-100KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-062)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC062-050SKW)
- RULAND Coupling, Bellows Clamp, 10mmx9mm (MBC33-10-9-A)
- Climax Metal Products Rigid Clamp Couplings