Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2ISCC-075-075-S
Zoro # G6628623
original price:
$95.99
2% off
new price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1 13/16 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-075-075-S
- Zoro # G6628623
- UPC # 044861051535
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 13/16 in |
Overall Length | 2 1/4 in |
Clearance Dia. (In.) | 1-13/16 |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Dia. | 1.813 in |
Screw Size | 1/4"-28 |
Coupling Outside Diameter | 1 1/2 in |
Minimum Bore Diameter | 3/4 in |
Different Bore Sizes | No |
Screw Thread Size | 1/4"-28 |
Bore Diameter 2 | 3/4 in |
Maximum Bore Diameter | 3/4 in |
Bore Diameter 1 | 3/4 in |
Clearance Diameter | 1.81 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round, Clearance Diameter 1.81 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 990 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 ZZ PRX)
- BESTORQ B48 V Belt, 51 in Outside Length, 5/8 in Top Width, 1 Ribs (B48)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 5/32" x 10-32 (NSC5/32-U)
- BANDO S3M-267 Timing Belt, 60-S3M-267 (60-S3M-267)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-025)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-075)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-050-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC100-100SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-100-100)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-175-175)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-100-100-KW)
- Climax Metal Products Couplings, Collars, & Adapters