Shop All Rigid Clamp Couplings
Climax Metal Products
2ISCC-075-062KW Two-Piece Industry Standard Clamping Coupling with Keyway
Mfr # 2ISCC-075-062KW
Zoro # G7178026
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 5/8 in x 3/4 in
- Material - Couplings Steel
- Outside Dia. 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-075-062KW
- Zoro # G7178026
- UPC # 044861061909
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in x 3/4 in |
Outside Dia. | 1 13/16 in |
Overall Length | 2 1/4 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.813 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Keyway Width | 3/16 in |
Clearance Dia. (In.) | 1-13/16 |
Keyway Width (In.) | 3/16 |
Bore Diameter 2 | 5/8 in |
Keyway Depth 2 | 3/32 in |
Keyway Width 2 | 3/16 in |
Bore Diameter 1 | 3/4 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 1.81 in |
Different Bore Sizes | Yes |
Minimum Bore Diameter | 5/8 in |
Maximum Bore Diameter | 3/4 in |
Keyway Depth 1 | 3/32 in |
Keyway Width 1 | 3/16 in |
Coupling Outside Diameter | 1 1/2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.81 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,540 in-lb, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Motor Mounting Bracket, 5 5/8 in Dia. (5K002)
- COXREELS Female Quick Disconnect Coupler, 3/8"ID (10759-2)
- D-A LUBRICANT CO D-A MagnaPlex Multi-Purpose Lithium Grease #2 - 120 Lb Qtr Drum (12726)
- COILHOSE PNEUMATICS Regulator W/Gauge 3/8" (CO 8803G)
- CLIMAX METAL PRODUCTS ISCC-075-062 One-Piece Industry Standard Clamping Coupling (ISCC-075-062)
- CLIMAX METAL PRODUCTS CC-100-100 Metric One-Piece Clamping Coupling Recessed Screw (CC-100-100)
- CLIMAX METAL PRODUCTS CC-075-075-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-075-075-KW)
- CLIMAX METAL PRODUCTS ISCC-050-050-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-050-050-KW)
- CLIMAX METAL PRODUCTS 2ISCC-100-100 Two-Piece Industry Standard Clamping Coupling (2ISCC-100-100)
- CLIMAX METAL PRODUCTS RC-075-S Set Screw Coupling (RC-075-S)
- CLIMAX METAL PRODUCTS RC-062-KW Set Screw Coupling with Keyway (RC-062-KW)
- Climax Metal Products Couplings, Collars, & Adapters