Shop All Rigid Clamp Couplings
Climax Metal Products
2ISCC-062-050 Two-Piece Industry Standard Clamping Coupling
Mfr # 2ISCC-062-050
Zoro # G6992657
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 9/16 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-062-050
- Zoro # G6992657
- UPC # 044861042823
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in x 5/8 in |
Outside Dia. | 1 9/16 in |
Overall Length | 2 in |
Screw Size (In.) | 10-32 x 1/2 |
Clearance Dia. | 1.563 in |
Screw Size | #10-32 |
Clearance Dia. (In.) | 1-9/16 |
Minimum Bore Diameter | 1/2 in |
Clearance Diameter | 1.56 in |
Different Bore Sizes | Yes |
Bore Diameter 1 | 5/8 in |
Bore Diameter 2 | 1/2 in |
Coupling Outside Diameter | 1 5/16 in |
Screw Thread Size | #10-32 |
Maximum Bore Diameter | 5/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.56 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 450 in-lb, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Pipe Coupling 3/8In X 3/8In, 3300X6 (3300X6)
- SPRAYON Penetrating Oil, Aerosol Can, 10 Oz. (SC0103000)
- SMC Pressure Relief, 3 Port Valve 3/4" Port (VHS50-N06A-Z)
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow, Max. Pipe Run: 20 ft (L18-02-KK00B)
- CLIMAX METAL PRODUCTS RC-200-KW Set Screw Coupling with Keyway (RC-200-KW)
- CLIMAX METAL PRODUCTS RC-050-A Set Screw Coupling (RC-050-A)
- CLIMAX METAL PRODUCTS RC-037-S-KW Set Screw Coupling with Keyway (RC-037-S-KW)
- CLIMAX METAL PRODUCTS ISCC-062-050 One-Piece Industry Standard Clamping Coupling (ISCC-062-050)
- CLIMAX METAL PRODUCTS ISCC-062-050-S One-Piece Industry Standard Clamping Coupling (ISCC-062-050-S)
- CLIMAX METAL PRODUCTS ISCC-200-200-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-200-200-KW)
- CLIMAX METAL PRODUCTS CC-125-125-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-125-125-KW)
- Climax Metal Products Couplings, Collars, & Adapters