Shop All Rigid Clamp Couplings
Climax Metal Products
2ISCC-050-050 Two-Piece Industry Standard Clamping Coupling
Mfr # 2ISCC-050-050
Zoro # G6482436
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/2 in
- Material - Couplings Steel
- Outside Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-050-050
- Zoro # G6482436
- UPC # 044861051108
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 3/8 in |
Overall Length | 1 3/4 in |
Clearance Dia. (In.) | 1-3/8 |
Screw Size | #8-32 |
Screw Size (In.) | 8-32 x 1/2 |
Clearance Dia. | 1.375 in |
Screw Thread Size | #8-32 |
Bore Diameter 1 | 1/2 in |
Maximum Bore Diameter | 1/2 in |
Bore Diameter 2 | 1/2 in |
Coupling Outside Diameter | 1 1/8 in |
Minimum Bore Diameter | 1/2 in |
Different Bore Sizes | No |
Clearance Diameter | 1.38 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.38 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 450 in-lb, Overall Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 5 Groove Cast Iron Bushed Bore Multiple Variable Pitch Sheave - 5MVP80B94Q (5MVP80B94Q)
- LUBRIMATIC Grease Gun, 15 in. Tool L, 8000 psi (30-807)
- COXREELS Hose Reel 1/2inx100ft, 115V 5000PSI (HP1125-4-100-EA)
- ALEMITE Grease Gun Hose, For Hydraulic Fitting, # 308730, 1/8", L 12" (317850-1)
- CLIMAX METAL PRODUCTS 2ISCC-075-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-075KW)
- CLIMAX METAL PRODUCTS 2ISCC112-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC112-100SKW)
- CLIMAX METAL PRODUCTS RC-075 Set Screw Coupling (RC-075)
- CLIMAX METAL PRODUCTS RC-025-A Set Screw Coupling (RC-025-A)
- CLIMAX METAL PRODUCTS 2CC-075-075 Two-Piece Clamping Coupling Recessed Screw (2CC-075-075)
- CLIMAX METAL PRODUCTS ISCC-025-025 One-Piece Industry Standard Clamping Coupling (ISCC-025-025)
- DAYTON FC-3 Flexible Coupling (2X498)
- Climax Metal Products Rigid Clamp Couplings