Shop All Rigid Clamp Couplings
Climax Metal Products
2CC-200-200-KW Two-Piece Clamping Coupling Recessed Screw with Keyway
Mfr # 2CC-200-200-KW
Zoro # G6715335
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 2 in
- Material - Couplings Steel
- Outside Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2CC-200-200-KW
- Zoro # G6715335
- UPC # 044861267035
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 1/4 in |
Overall Length | 4 7/8 in |
Clearance Dia. (In.) | 3-1/4 |
Clearance Dia. | 3.25 in |
Keyway Width (In.) | 1/2 |
Screw Size | 5/16"-24 |
Keyway Width | 1/2 in |
Screw Size (In.) | 5/16-24 x 1 |
Minimum Bore Diameter | 2 in |
Maximum Bore Diameter | 2 in |
Keyway Width 2 | 1/2 in |
Keyway Depth 1 | 1/4 in |
Different Bore Sizes | No |
Keyway Depth 2 | 1/4 in |
Bore Diameter 2 | 2 in |
Clearance Diameter | 3.25 in |
Bore Diameter 1 | 2 in |
Screw Thread Size | 5/16"-24 |
Keyway Width 1 | 1/2 in |
Coupling Outside Diameter | 3 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round Keyed, Clearance Diameter 3.25 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 1/4 in, Different Bore Sizes No, Keyway Depth 1 1/4 in, Keyway Depth 2 1/4 in, Minimum Bore Diameter 2 in, Keyway Width 1 1/2 in, Keyway Width 2 1/2 in, Maximum Bore Diameter 2 in, Maximum Speed 4,000 RPM, Maximum Torque 9,500 in-lb, Overall Length 4 7/8 in, Shaft Locking Type Clamp On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/2", PK10 (ASP-4)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1012)
- FESTO Silencer UC-M7 (UC-M7)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X10X10)
- CLIMAX METAL PRODUCTS ISCC-200-200-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-200-200-KW)
- CLIMAX METAL PRODUCTS RC-037-S-KW Set Screw Coupling with Keyway (RC-037-S-KW)
- CLIMAX METAL PRODUCTS 2CC-175-175-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-175-175-KW)
- CLIMAX METAL PRODUCTS ISCC-062-062-S One-Piece Industry Standard Clamping Coupling (ISCC-062-062-S)
- CLIMAX METAL PRODUCTS RC-075 Set Screw Coupling (RC-075)
- CLIMAX METAL PRODUCTS ISCC-062-050-S One-Piece Industry Standard Clamping Coupling (ISCC-062-050-S)
- ANVIL 134 8 GAL HVY DUTY BEAM CLAMP (0500315155)
- Climax Metal Products Couplings, Collars, & Adapters