Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2CC-150-150
Zoro # G6923384
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/2 in
- Material - Couplings Steel
- Outside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2CC-150-150
- Zoro # G6923384
- UPC # 044861265055
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 1/2 in |
Overall Length | 3 3/4 in |
Clearance Dia. | 2.5 in |
Screw Size (In.) | 1/4-28 x 3/4 |
Clearance Dia. (In.) | 2-1/2 |
Screw Size | 1/4"-28 |
Maximum Bore Diameter | 1 1/2 in |
Coupling Outside Diameter | 2 1/2 in |
Clearance Diameter | 2.5 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter 1 | 1 1/2 in |
Minimum Bore Diameter | 1 1/2 in |
Different Bore Sizes | No |
Bore Diameter 2 | 1 1/2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round, Clearance Diameter 2.5 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 3,700 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER STEPHENSON Connector Lubricant, Aerosol Can, 12 Oz. (MS-381H)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-200-EA)
- MILTON M Coupler and Plug Kit, 1/4"NPT (S-711)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/4-28 (NFL4)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 4-1/2in.L, 3-5/16in.dia, S (RC-200-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-062)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-150-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-075)
- CLIMAX METAL PRODUCTS Rigid Shaft Coupling, 4-1/2 in. L (RC-137-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-050-050)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- Climax Metal Products Couplings, Collars, & Adapters