Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2CC-150-150-KW
Zoro # G7212274
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/2 in
- Material - Couplings Steel
- Outside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2CC-150-150-KW
- Zoro # G7212274
- UPC # 044861260500
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 1/2 in |
Overall Length | 3 3/4 in |
Keyway Width | 3/8 in |
Clearance Dia. (In.) | 2-1/2 |
Clearance Dia. | 2.5 in |
Screw Size (In.) | 1/4-28 x 3/4 |
Keyway Width (In.) | 3/8 |
Screw Size | 1/4"-28 |
Keyway Depth 1 | 3/16 in |
Maximum Bore Diameter | 1 1/2 in |
Coupling Outside Diameter | 2 1/2 in |
Keyway Width 1 | 3/8 in |
Keyway Width 2 | 3/8 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1 1/2 in |
Clearance Diameter | 2.5 in |
Bore Diameter 2 | 1 1/2 in |
Keyway Depth 2 | 3/16 in |
Minimum Bore Diameter | 1 1/2 in |
Screw Thread Size | 1/4"-28 |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round Keyed, Clearance Diameter 2.5 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 3,700 in-lb, Overall Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 90 mm Bore, PTFE Steel (ZUSAB-PB-271)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU4005A06ANP01, Return Line, 5 micron (ZX-CU4005A06ANP01)
- MAIN FILTER Hydraulic Filter, replaces WIX 557317, 40 micron, Inside-Out (MF0593007)
- INA Drawn Cup Needle Roller Bearing, #Sch87, #SCH87 (SCH87)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-100-S-KW)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-062)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-150-150)
- CLIMAX METAL PRODUCTS Coupling, Aluminum (RC-037-A)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-062-050)
- CLIMAX METAL PRODUCTS RigidSftCplg, TwoPcClpRecessScw, 2-1/4in.L (2CC-062-062)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- Climax Metal Products Couplings, Collars, & Adapters