Climax Metal Products

2CC-125-125 Two-Piece Clamping Coupling Recessed Screw


original price: $87.75
21% off
new price: $68.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shaft Locking Type - Couplings 2 Piece Clamp
  • System of Measurement Inch
  • Bore Dia. 1 1/4 in
  • Material - Couplings Steel
  • Outside Dia. 1 7/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Dia. 1 1/4 in
Outside Dia. 1 7/8 in
Overall Length 3 3/8 in
Screw Size 1/4"-28
Clearance Dia. 2.25 in
Screw Size (In.) 1/4-28 x 3/4
Clearance Dia. (In.) 2-1/4
Maximum Bore Diameter 1 1/4 in
Clearance Diameter 2.25 in
Bore Diameter 1 1 1/4 in
Coupling Outside Diameter 2 1/4 in
Screw Thread Size 1/4"-28
Minimum Bore Diameter 1 1/4 in
Different Bore Sizes No
Bore Diameter 2 1 1/4 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round, Clearance Diameter 2.25 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,080 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.