Shop All Rigid Clamp Couplings
Climax Metal Products
Coupling, Rigid Steel
Mfr # 2CC-125-125-KW
Zoro # G6915036
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 1/4 in
- Material - Couplings Steel
- Outside Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 2CC-125-125-KW
- Zoro # G6915036
- UPC # 044861260258
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 1 7/8 in |
Overall Length | 3 3/8 in |
Keyway Width | 1/4 in |
Clearance Dia. (In.) | 2-1/4 |
Keyway Width (In.) | 1/4 |
Clearance Dia. | 2.25 in |
Screw Size (In.) | 1/4-28 x 3/4 |
Screw Size | 1/4"-28 |
Different Bore Sizes | No |
Clearance Diameter | 2.25 in |
Keyway Depth 2 | 1/8 in |
Keyway Width 2 | 1/4 in |
Bore Diameter 1 | 1 1/4 in |
Coupling Outside Diameter | 2 1/4 in |
Keyway Width 1 | 1/4 in |
Bore Diameter 2 | 1 1/4 in |
Minimum Bore Diameter | 1 1/4 in |
Screw Thread Size | 1/4"-28 |
Maximum Bore Diameter | 1 1/4 in |
Keyway Depth 1 | 1/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round Keyed, Clearance Diameter 2.25 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,080 in-lb, Overall Length 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERTWIST 5910001060 Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 0 Ribs (0460125)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B301025)
- ARROW PNEUMATICS Austo Drain For (F352F-S2)
- FAG BEARINGS Spherical Bearing, Double Row, Bore 25 mm (22205-E1-XL-C3)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-125-125)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, One Pc Clp Type, 3-1/2in.L (ISCC-137-137)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-075)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 5 in. L, 3-1/2 in. dia., S (CC-225-225-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC100-100SKW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-100)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- Climax Metal Products Rigid Clamp Couplings