Shop All Rigid Clamp Couplings
Climax Metal Products
2CC-100-100 Two-Piece Clamping Coupling Recessed Screw
Mfr # 2CC-100-100
Zoro # G6769935
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 in
- Material - Couplings Steel
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2CC-100-100
- Zoro # G6769935
- UPC # 044861260005
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 1/2 in |
Overall Length | 3 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.0 in |
Clearance Dia. (In.) | 2 |
Screw Size (In.) | 1/4-28 x 5/8 |
Coupling Outside Diameter | 2 in |
Bore Diameter 1 | 1 in |
Minimum Bore Diameter | 1 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2 in |
Different Bore Sizes | No |
Maximum Bore Diameter | 1 in |
Bore Diameter 2 | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 2,470 in-lb, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVU-16-15-A-P-A (ADVU-16-15-A-P-A)
- BANDO Xl Timing Belt, 108Xl100G (108XL100G)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 1/2 HP, T3B (056T17G15550)
- NTN Radial Ball Bearing, Sealed, 25mm Bore Dia (6205LLBC3/L627)
- CLIMAX METAL PRODUCTS ISCC-037-037-S One-Piece Industry Standard Clamping Coupling (ISCC-037-037-S)
- CLIMAX METAL PRODUCTS RC-075-S Set Screw Coupling (RC-075-S)
- CLIMAX METAL PRODUCTS RC-137-KW Set Screw Coupling with Keyway (RC-137-KW)
- CLIMAX METAL PRODUCTS ISCC-100-100 One-Piece Industry Standard Clamping Coupling (ISCC-100-100)
- CLIMAX METAL PRODUCTS RC-125-S-KW Set Screw Coupling with Keyway (RC-125-S-KW)
- CLIMAX METAL PRODUCTS CC-125-125-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-125-125-KW)
- RULAND Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm (MCLX-8-6-F)
- Climax Metal Products Couplings, Collars, & Adapters