Shop All Rigid Clamp Couplings
Climax Metal Products
2CC-100-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway
Mfr # 2CC-100-100-KW
Zoro # G6810562
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 in
- Material - Couplings Steel
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2CC-100-100-KW
- Zoro # G6810562
- UPC # 044861260104
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 in |
Overall Length | 3 in |
Keyway Width (In.) | 1/4 |
Clearance Dia. | 2.0 in |
Keyway Width | 1/4 in |
Screw Size (In.) | 1/4-28 x 5/8 |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 2 |
Keyway Width 2 | 1/4 in |
Bore Diameter 1 | 1 in |
Clearance Diameter | 2 in |
Keyway Width 1 | 1/4 in |
Minimum Bore Diameter | 1 in |
Maximum Bore Diameter | 1 in |
Keyway Depth 1 | 1/8 in |
Screw Thread Size | 1/4"-28 |
Different Bore Sizes | No |
Keyway Depth 2 | 1/8 in |
Coupling Outside Diameter | 2 in |
Bore Diameter 2 | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 2,470 in-lb, Overall Length 3 in, Shaft Locking Type Clamp On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E590)
- DELAVAN FLUID POWER Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- LEGACY FLEXILLA PRO AIR HOSE REUSABLE FITTING (LMRP900250)
- ZORO SELECT FHP Sheave, BK47 x 3/4 (BK4734)
- CLIMAX METAL PRODUCTS ISCC-075-075-S One-Piece Industry Standard Clamping Coupling (ISCC-075-075-S)
- CLIMAX METAL PRODUCTS RC-125 Set Screw Coupling (RC-125)
- CLIMAX METAL PRODUCTS RC-062-S-KW Set Screw Coupling with Keyway (RC-062-S-KW)
- CLIMAX METAL PRODUCTS ISCC-037-037 One-Piece Industry Standard Clamping Coupling (ISCC-037-037)
- CLIMAX METAL PRODUCTS RC-031 Set Screw Coupling (RC-031)
- CLIMAX METAL PRODUCTS RC-062-KW Set Screw Coupling with Keyway (RC-062-KW)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLC-16-16-SS)
- Climax Metal Products Couplings, Collars, & Adapters