Shop All Rigid Clamp Couplings
Climax Metal Products
2CC-075-075 Two-Piece Clamping Coupling Recessed Screw
Mfr # 2CC-075-075
Zoro # G6833723
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 3/4 in
- Material - Couplings Steel
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2CC-075-075
- Zoro # G6833723
- UPC # 044861267004
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 3/4 in |
Overall Length | 2 5/8 in |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 1-3/4 |
Screw Size (In.) | 1/4-28 x 5/8 |
Clearance Dia. | 1.75 in |
Clearance Diameter | 2.75 in |
Screw Thread Size | 1/4"-28 |
Different Bore Sizes | No |
Maximum Bore Diameter | 3/4 in |
Coupling Outside Diameter | 1 3/4 in |
Bore Diameter 1 | 3/4 in |
Bore Diameter 2 | 3/4 in |
Minimum Bore Diameter | 3/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round, Clearance Diameter 2.75 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,850 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer U-1/2-B (U-1/2-B)
- SKF SKF 6301RS, Single Row Ball Bearings (6301RS)
- DAYTON Motor, 1/6hp, D/D Blower (3LU72)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL20H)
- CLIMAX METAL PRODUCTS 2CC-075-075-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-075-075-KW)
- CLIMAX METAL PRODUCTS RC-075-S-KW Set Screw Coupling with Keyway (RC-075-S-KW)
- CLIMAX METAL PRODUCTS RC-062-S-KW Set Screw Coupling with Keyway (RC-062-S-KW)
- CLIMAX METAL PRODUCTS RC-075-KW Set Screw Coupling with Keyway (RC-075-KW)
- CLIMAX METAL PRODUCTS ISCC-125-100 One-Piece Industry Standard Clamping Coupling (ISCC-125-100)
- CLIMAX METAL PRODUCTS 2ISCC112-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC112-100SKW)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- Climax Metal Products Couplings, Collars, & Adapters